Zoro Homepage

Rockport 1-Light Pendant, Black/Antique Copper

  • Mfr # 35144BKACP

  • Zoro # G714704703


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Antique Copper
Height
8.5 in
Length
12 in
Width
12 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35144BKACP
Zoro #
G714704703
UPC #
783209305410
Country of Origin
China

Dimensions

Height
8.5 in
Length
12 in
Width
12 in

Details

Color
Black / Antique Copper
Light Type
Incandescent
Item
Single Pendant
Material
Steel
Lamp Quantity
1
Energy Star Compliant
No
Lamp Included
No
Standards
cULus
Max. Fixture Wattage
60W
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Hammered metal dome shades are painted in glossy enamel paints that welcomes a nautical look. Available in Sage Green with a glossy white interior or Glossy Black with an Antique Copper interior, these pendants embody a nostalgic element that prevails along coastline bungalows and cottages Black Rayon fabric cord adds designer details to the overall construction. Available in ten inch and twelve-inch diameters.


  • •Black and antique copper finish pendant light from the Rockport collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.