Zoro Homepage

Rockport 1-Light Pendant, Sage Green

  • Mfr # 35144SAG

  • Zoro # G514704651


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Color
Sage Green
Height
8.5 in
Length
12 in
Width
12 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35144SAG
Zoro #
G514704651
UPC #
783209305403
Country of Origin
China

Dimensions

Height
8.5 in
Length
12 in
Width
12 in

Details

Color
Sage Green
Light Type
Incandescent
Item
Single Pendant
Material
Steel
Energy Star Compliant
No
Lamp Quantity
1
Lamp Included
No
Standards
cULus
Max. Fixture Wattage
60W
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Hammered metal dome shades are painted in glossy enamel paints that welcomes a nautical look. Available in Sage Green with a glossy white interior or Glossy Black with an Antique Copper interior, these pendants embody a nostalgic element that prevails along coastline bungalows and cottages Black Rayon fabric cord adds designer details to the overall construction. Available in ten inch and twelve-inch diameters.


  • •Sage green finish pendant light from the Rockport collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.