Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rogue 13 LED Flush Mount

  • Mfr # 10273WTSN

  • Zoro # G608971440


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
13 in
Lamp Type
LED
Voltage
120V-277V
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10273WTSN
Zoro #
G608971440
UPC #
783209291188
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120V-277V
Lumens
1440
Watts
16W
Dimmable
Dimmable
Item
Flush Mount
Application
Residential
Standards
cETLus
Lamp Included
Yes
Material
Steel
Color Rendering Index
90
Color Temperature
3000 K
Indoor or Outdoor
Indoor
Lens Material
PC
Bulb Base Type
PCB Integrated
Weight (Lbs)
4.63 lbs

Description

A steel framed acrylic shade transitional flush mount available in a variety of finishes and sizes. Featuring easy accessibility to the shade after installation, the locking mechanism that shade's frame rests on top of making removal quick for keeping clean and replacing lamps over its lifetime. For those who prefer not to re-lamp, an LED option enhances the fixture by evenly dispersing the light across the shade, and it includes additional options made for light commercial applications. This includes an emergency backup battery and range voltage inputs. Available in your choice of Satin Nickel, Satin Brass, and Black and two shade sizes.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.