Zoro Homepage

Rome 12-Light Chandelier

  • Mfr # 24626SBR

  • Zoro # G201707002


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Light Type
Incandescent; E12 Candelabra
Length
29.25 in
Material
Steel
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24626SBR
Zoro #
G201707002
UPC #
783209259027
Country of Origin
China

Dimensions

Length
29.25 in
Height
11.75 in
Overall Height
50.75 in
Overall Min Height
20.75 in
Canopy Height
0.75 in
Canopy Width
5 in
Canopy Length
5 in

Details

Dimmable
Yes
Light Type
Incandescent; E12 Candelabra
Material
Steel
Bulb Shape
B11 T6 G16.15
Number of Bulbs
12
Slope
70 Degrees

Description

Civic styling using straight rectilinear channels radiating from a central connector. The light sources flare out both up and down with tapered candle covers creating a form evocative of a classic torch. Available in matte Black, Satin Brass, and Satin Nickel, this is a transitional look suited to a variety of architectural stylings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.