Zoro Homepage

Ruffles 2-Light Outdoor Sconce

  • Mfr # 32651SWBKAB

  • Zoro # G408391851


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5.25 in
Height
14 in
Watts
60W
Lens Material
Opal White Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32651SWBKAB
Zoro #
G408391851
UPC #
783209290327
Country of Origin
China

Dimensions

Width
5.25 in
Height
14 in
Depth (In)
6.75 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Opal White Glass
Finish
Black / Antique Brass
Lamp Type
Incandescent
Standards
cETLus
Dimmable
Non-Dimmable
Material
Steel, Alumimum, Glass
Weight (Lbs)
2.82 lbs
Indoor or Outdoor
Outdoor
Application
Residential
Color
Chrome
Bulb Base Type
E26 Medium

Description

Featuring ridged collars of Antique Brass on a matte Black frame, the design of this series of pendants, semi-flush mounts and sconce lighting offers a transitional and stately companion collection to fixtures in a coordinating finish. The lighting is diffused through a rounded shaped shade of Satin White glass that evenly spreads a softer illumination. the series enhances spaces where lighting is needed adding a designer statement. Rated for Damp locations, the suspended fixtures aren't only great for use in a foyer, but can be used in bathrooms, kitchens, or even safely used in covered exterior applications.


  • •Black and antique brass finish outdoor wall sconce from the Ruffles collection
  • •Constructed from high quality steel, alumimum and glass
  • •This fixture utilizes two 40-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.