Zoro Homepage

Ruffles 6-Light Linear Chandelier, Black/Antique Brass

  • Mfr # 32656SWBKAB

  • Zoro # G414704881


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Antique Brass
Height
8.75 in
Length
17 in
Width
37.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32656SWBKAB
Zoro #
G414704881
UPC #
783209306936
Country of Origin
China

Dimensions

Height
8.75 in
Length
17 in
Width
37.5 in

Details

Color
Black / Antique Brass
Light Type
Incandescent
Shade Material
Glass
Item
Linear Pendant
Lamp Included
No
Lamp Quantity
6
Max. Fixture Wattage
60W
Material
Steel,Glass
Standards
cETLus
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Featuring ridged collars of Antique Brass on a matte Black frame, the design of this series of chandeliers, pendants, semi-flush mounts and sconce lighting offers a transitional and stately companion to fixtures in coordinating finishes. The lighting is diffused through a rounded cylinder of Satin White glass that softly spreads illumination.


  • •Black and antique brass finish linear pendant light from the Ruffles collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes six 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.