Zoro Homepage

Sausalito 1-Light Medium Pendant

  • Mfr # 16133FTWZBSD

  • Zoro # G508971229


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Housing Finish
Weathered Zinc / Brown Suede
Lamp Type
Incandescent
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16133FTWZBSD
Zoro #
G508971229
UPC #
783209263758
Country of Origin
China

Dimensions

Height
15.25 in
Width
11.5 in
Overall Length
11.5 in

Details

Housing Finish
Weathered Zinc / Brown Suede
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Watts
60W
Standards
cETLus
Dimmable
Dimmable
Application
Residential
Material
Steel, Linen, Suede
Lens Material
Linen
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
2.48 lbs

Description

Inspired by the artist enclave north of San Francisco, pastoral elements influence this series of drum shades. Stirrup-like hooks support genuine suede straps in a Tobacco Brown finish which in turn suspend drum shades in an Off-white linen fabric. Metalwork in a hand-applied Weathered Zinc finish frame the frosted glass diffuser at the bottom to softly diffuse the lighting within. Head out West with this rustic, yet refined design.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.