
Sausalito 1-Light Small Pendant
Mfr # 16132FTWZBSD
Zoro # G608971235
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Housing Finish
Weathered Zinc / Brown Suede
Lamp Type
Incandescent
Voltage
120V
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16132FTWZBSD
Zoro #
G608971235
UPC #
783209263765
Country of Origin
China
Dimensions
Height
14.25 in
Width
7.5 in
Overall Length
7.5 in
Details
Housing Finish
Weathered Zinc / Brown Suede
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Application
Residential
Standards
cETLus
Material
Steel, Linen, Suede
Dimmable
Dimmable
Watts
60W
Lens Material
Linen
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
1.57 lbs
Description
Inspired by the artist enclave north of San Francisco, pastoral elements influence this series of drum shades. Stirrup-like hooks support genuine suede straps in a Tobacco Brown finish which in turn suspend drum shades in an Off-white linen fabric. Metalwork in a hand-applied Weathered Zinc finish frame the frosted glass diffuser at the bottom to softly diffuse the lighting within. Head out West with this rustic, yet refined design.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.