Zoro Homepage

Sausalito 3-Light Flush Mount

  • Mfr # 16130FTWZBSD

  • Zoro # G108971032


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Weathered Zinc / Brown Suede
Length
15.5 in
Width
15.5 in
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16130FTWZBSD
Zoro #
G108971032
UPC #
783209263741
Country of Origin
China

Dimensions

Length
15.5 in
Width
15.5 in
Height
6.25 in

Details

Housing Finish
Weathered Zinc / Brown Suede
Lamp Type
Incandescent
Voltage
120V
Watts
60W
Dimmable
Dimmable
Item
Flush Mount
Material
Steel, Linen, Suede
Standards
cETLus
Application
Residential
Weight (Lbs)
3.4 lbs
Bulb Base Type
E26 Medium
Lens Material
Linen
Indoor or Outdoor
Indoor

Description

Inspired by the artist enclave north of San Francisco, pastoral elements influence this series of drum shades. Stirrup-like hooks support genuine suede straps in a Tobacco Brown finish which in turn suspend drum shades in an Off-white linen fabric. Metalwork in a hand-applied Weathered Zinc finish frame the frosted glass diffuser at the bottom to softly diffuse the lighting within. Head out West with this rustic, yet refined design.


  • •Weathered zinc and brown suede finish flush mount light from the Sausalito collection
  • •Constructed from high quality steel, linen and suede
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.