Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sausalito 4-Light Pendant

  • Mfr # 16135FTWZBSD

  • Zoro # G908971096


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
24.25 in
Housing Finish
Weathered Zinc / Brown Suede
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16135FTWZBSD
Zoro #
G908971096
UPC #
783209263789
Country of Origin
China

Dimensions

Height
12.25 in
Width
24.25 in
Overall Length
24.25 in

Details

Housing Finish
Weathered Zinc / Brown Suede
Lamp Type
Incandescent
Voltage
120V
Item
Multi-Light Pendant
Material
Steel, Linen, Suede
Application
Residential
Dimmable
Dimmable
Watts
60W
Standards
cETLus
Weight (Lbs)
8.45 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Lens Material
Linen

Description

Inspired by the artist enclave north of San Francisco, pastoral elements influence this series of drum shades. Stirrup-like hooks support genuine suede straps in a Tobacco Brown finish which in turn suspend drum shades in an Off-white linen fabric. Metalwork in a hand-applied Weathered Zinc finish frame the frosted glass diffuser at the bottom to softly diffuse the lighting within. Head out West with this rustic, yet refined design.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.