Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah VX 3-Light Outdoor Sconce

  • Mfr # 40916CLBO

  • Zoro # G008391794


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Width
10.5 in
Height
22 in
Watts
40W
Lamp Type
Incandescent
Size
3 Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40916CLBO
Zoro #
G008391794
UPC #
783209282155
Country of Origin
China

Dimensions

Width
10.5 in
Height
22 in
Size
3 Lights
Depth (In)
5 in

Details

Item
Outdoor Wall Mount
Watts
40W
Finish
Black Oxide
Lamp Type
Incandescent
Dimmable
Non-Dimmable
Material
Vivex, Glass, Aluminum
Color
Gray
Bulb Base Type
E12 Candelabra
Weight (Lbs)
19.36 lbs
Indoor or Outdoor
Outdoor
Application
Residential

Description

Inspired by classic colonial design, these climate-tough pocket sconces offer traditional charm and stylish finish combinations. Clear glass allows unobstructed light output and visibility into the sconces with candlesticks that stand out in their off-white finish. While the outer frame is made in a textured Black Oxide finish, the interior plate is finished either in a matching finish or contrasting Antique Copper or Verdigris finish. Available as a one, two, or three-light wall sconce, this offering of pocket sconces presents another style of Vivex outdoor products complementing more traditional exteriors.


  • •Black oxide finish outdoor wall sconce from the Savannah VX collection
  • •Constructed from high quality vivex, glass and aluminum
  • •This fixture utilizes three 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.