Zoro Homepage

Savannah VX Small Outdoor Sconce

  • Mfr # 40912CLACPBO

  • Zoro # G408391820


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.75 in
Watts
60W
Dimmable
Non-Dimmable
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40912CLACPBO
Zoro #
G408391820
UPC #
783209282070
Country of Origin
China

Dimensions

Width
7.75 in
Height
12.5 in
Size
Small
Depth (In)
5 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Finish
Antique Copper / Black Oxide
Dimmable
Non-Dimmable
Lamp Type
Incandescent
Application
Residential
Material
Vivex, Glass, Aluminum
Weight (Lbs)
9.9 lbs
Indoor or Outdoor
Outdoor
Bulb Base Type
E26 Medium

Description

Inspired by classic colonial design, these climate-tough pocket sconces offer traditional charm and stylish finish combinations. Clear glass allows unobstructed light output and visibility into the sconces with candlesticks that stand out in their off-white finish. While the outer frame is made in a textured Black Oxide finish, the interior plate is finished either in a matching finish or contrasting Antique Copper or Verdigris finish. Available as a one, two, or three-light wall sconce, this offering of pocket sconces presents another style of Vivex outdoor products complementing more traditional exteriors.


  • •Antique copper and black oxide finish outdoor wall sconce from the Savannah VX collection
  • •Constructed from high quality vivex, glass and aluminum
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.