Zoro Homepage

Savannah VX Small Outdoor Sconce

  • Mfr # 40912CLBO

  • Zoro # G808391819


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.75 in
Watts
60W
Size
Small
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40912CLBO
Zoro #
G808391819
UPC #
783209282094
Country of Origin
China

Dimensions

Width
7.75 in
Height
12.5 in
Size
Small
Depth (In)
5 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Finish
Black Oxide
Lamp Type
Incandescent
Dimmable
Non-Dimmable
Color
Gray
Indoor or Outdoor
Outdoor
Application
Residential
Weight (Lbs)
9.9 lbs
Bulb Base Type
E26 Medium
Material
Vivex, Glass, Aluminum

Description

Inspired by classic colonial design, these climate-tough pocket sconces offer traditional charm and stylish finish combinations. Clear glass allows unobstructed light output and visibility into the sconces with candlesticks that stand out in their off-white finish. While the outer frame is made in a textured Black Oxide finish, the interior plate is finished either in a matching finish or contrasting Antique Copper or Verdigris finish. Available as a one, two, or three-light wall sconce, this offering of pocket sconces presents another style of Vivex outdoor products complementing more traditional exteriors.


  • •Black oxide finish outdoor wall sconce from the Savannah VX collection
  • •Constructed from high quality vivex, glass and aluminum
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.