Zoro Homepage

Scoop 1-Light Bath Vanity, Natural Aged Brass

  • Mfr # 21231CLNAB

  • Zoro # G714704932


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
5.5 in
Housing Material
Steel, Glass
Max. Fixture Wattage
60W
Lighting Certification
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21231CLNAB
Zoro #
G714704932
UPC #
783209323056
Country of Origin
China

Dimensions

Height
7.25 in
Width
5.5 in
Depth
6.25 in

Details

Item
Wall Sconce
Housing Material
Steel, Glass
Max. Fixture Wattage
60W
Lighting Certification
cULus
Lighting Technology
Incandescent
Lamp Quantity
1
Energy Star Compliant
No
Lamp Included
No
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Shade Material
Glass
Color
Natural Aged Brass

Description

Cut-out metalwork curves around modern bell-shaped glass shades. The series includes pendants and bath vanities available in either Clear or a swirling Marble glass. Available in various complementary finishes: Polished Chrome, Matte Black, or Natural Aged Brass these fixtures make a delightful addition to bathroom spaces, bedrooms, or over a kitchen island.


  • •Natural aged brass finish wall sconce from the Scoop collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.