Zoro Homepage

Scoop 1-Light Pendant/Flush Mount, Black

  • Mfr # 21230CLBK

  • Zoro # G114704938


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
9.5 in
Width
8 in
Light Type
Incandescent
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21230CLBK
Zoro #
G114704938
UPC #
783209319677
Country of Origin
China

Dimensions

Height
9.5 in
Width
8 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Glass
Item
Single Pendant
Standards
cULus
Lamp Included
No
Max. Fixture Wattage
60W
Energy Star Compliant
No
Material
Steel, Glass
Lamp Quantity
1
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Cut-out metalwork curves around modern bell-shaped glass shades. The series includes pendants and bath vanities available in either Clear or a swirling Marble glass. Available in various complementary finishes: Polished Chrome, Matte Black, or Natural Aged Brass these fixtures make a delightful addition to bathroom spaces, bedrooms, or over a kitchen island.


  • •Black finish pendant light from the Scoop collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.