Zoro Homepage

Scoop 4-Light Bath Vanity, Natural Aged Brass

  • Mfr # 21234CLNAB

  • Zoro # G414681229


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Width
29.5 in
Height
8 in
Material
Steel, Glass
Depth
7 in
Color
Natural Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21234CLNAB
Zoro #
G414681229
UPC #
783209323087
Country of Origin
China

Dimensions

Width
29.5 in
Height
8 in
Depth
7 in

Details

Item
Vanity
Material
Steel, Glass
Color
Natural Aged Brass

Description

Cut-out metalwork curves around modern bell-shaped glass shades. The series includes pendants and bath vanities available in either Clear or a swirling Marble glass. Available in various complementary finishes: Polished Chrome, Matte Black, or Natural Aged Brass these fixtures make a delightful addition to bathroom spaces, bedrooms, or over a kitchen island.


  • •Natural aged brass finish vanity light from the Scoop collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.