Zoro Homepage

Scoop 4-Light Linear Pendant, Natural Aged Brass

  • Mfr # 21236MRNAB

  • Zoro # G914704558


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
6.75 in
Length
46 in
Width
5.25 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21236MRNAB
Zoro #
G914704558
UPC #
783209316461
Country of Origin
China

Dimensions

Height
6.75 in
Length
46 in
Width
5.25 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Shade Material
Glass
Item
Linear Pendant
Standards
cULus
Max. Fixture Wattage
60W
Material
Steel, Glass
Energy Star Compliant
No
Lamp Included
No
Lamp Quantity
4
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Cut-out metalwork curves around modern bell-shaped glass shades. The series includes pendants and bath vanities available in either Clear or a swirling Marble glass. Available in various complementary finishes: Polished Chrome, Matte Black, or Natural Aged Brass these fixtures make a delightful addition to bathroom spaces, bedrooms, or over a kitchen island.


  • •Natural aged brass finish linear pendant light from the Scoop collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.