Zoro Homepage

Seafarer 1-Light 6" Wide Polished Chrome Pendant Light

  • Mfr # 91110CDPC

  • Zoro # G1882016


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Length
6 in
Width
6 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91110CDPC
Zoro #
G1882016
UPC #
783209199569
Country of Origin
China

Dimensions

Height
6.75 in
Length
6 in
Width
6 in
Cord Length
120 in
Maximum Hanging Length
51 in
Canopy Height
0.75 in
Canopy Length
5 in
Minimum Hanging Length
15 in
Canopy Width
5 in

Details

Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Seafarer
Item
Mini Pendant
Lamp Included
No
Watts
60 W
Lamp Watts
60 W
Dimmable
Yes
Material
Steel, Glass
Slope Angle
120°
Location Rating
Dry

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.