Seafarer 1-Light Pendant With Bulb, Oil Rubbed Bronze

  • Mfr # 91110CDOI/BUL

  • Zoro # G614704919


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
6.75 in
Length
6 in
Width
6 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91110CDOI/BUL
Zoro #
G614704919
UPC #
783209304666
Country of Origin
China

Dimensions

Height
6.75 in
Length
6 in
Width
6 in

Details

Color
Oil Rubbed Bronze
Light Type
LED
Shade Material
Clear Seedy
Item
Mini Pendant
Material
Steel, Glass
Max. Fixture Wattage
6W
Lamp Included
Yes
Standards
cETLus
Lamp Quantity
1
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

This nautical-inspired collection features Clear Seedy glass cones suspended by a yoke frame. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.


  • •Oil rubbed bronze finish mini pendant light from the Seafarer collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 6-watt E26 medium LED bulb (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.