Zoro Homepage

Seafarer 1-Light Wall Sconce With Bulb, Oil Rubbed Bronze

  • Mfr # 26111CDOI/BUL

  • Zoro # G014704816


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
6 in
Lamp Quantity
1
Housing Material
Steel, Glass
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26111CDOI/BUL
Zoro #
G014704816
UPC #
783209304406
Country of Origin
China

Dimensions

Height
8.5 in
Width
6 in
Depth
7 in

Details

Item
Wall Sconce
Lamp Quantity
1
Housing Material
Steel, Glass
Lighting Certification
cETLus
Max. Fixture Wattage
6W
Lighting Technology
LED
Lamp Included
Yes
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Color
Oil Rubbed Bronze
Shade Material
Glass

Description

This nautical-inspired collection features Clear Seedy glass cones suspended by a yoke frame. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.


  • •Oil rubbed bronze finish wall sconce from the Seafarer collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 6-watt E26 medium LED bulb (included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.