Zoro Homepage

Seafarer 2-Light Bath Vanity With Bulbs, Oil Rubbed Bronze

  • Mfr # 26112CDOI/BUL

  • Zoro # G214681313


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Width
15 in
Height
10 in
Material
Steel, Glass
Depth
7 in
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26112CDOI/BUL
Zoro #
G214681313
UPC #
783209304437
Country of Origin
China

Dimensions

Width
15 in
Height
10 in
Depth
7 in

Details

Item
Vanity
Material
Steel, Glass
Color
Oil Rubbed Bronze

Description

This nautical-inspired collection features Clear Seedy glass cones suspended by a yoke frame. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.


  • •Oil rubbed bronze finish vanity light from the Seafarer collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 6-watt E26 medium LED bulbs (included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.