Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seafarer 4-Light Bath Vanity With Bulbs, Polished Chrome

  • Mfr # 26114CDPC/BUL

  • Zoro # G014681353


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Width
33.25 in
Height
10 in
Material
Steel, Glass
Color
Polished Chrome
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26114CDPC/BUL
Zoro #
G014681353
UPC #
783209304512
Country of Origin
China

Dimensions

Width
33.25 in
Height
10 in
Depth
7 in

Details

Item
Vanity
Material
Steel, Glass
Color
Polished Chrome

Description

This nautical-inspired collection features Clear Seedy glass cones suspended by a yoke frame. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.


  • •Polished chrome finish vanity light from the Seafarer collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 6-watt E26 medium LED bulbs (included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.