Seafarer 5-Light Chandelier With Bulbs, Oil Rubbed Bronze

  • Mfr # 26117CDOI/BUL

  • Zoro # G814704696


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Energy Star Compliant
No
Lamp Included
Yes
Length
23.75 in
Max. Fixture Wattage
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26117CDOI/BUL
Zoro #
G814704696
UPC #
783209304567
Country of Origin
China

Dimensions

Width
23.75 in
Length
23.75 in
Height
10.75 in

Details

Item
Single-Tier Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Lamp Included
Yes
Max. Fixture Wattage
6W
Material
Steel, Glass
Light Type
LED
Lighting Certification
cETLus
Color
Oil Rubbed Bronze
Bulb Type
E26 Medium
Color Designation
Dry
Shade Material
Glass

Description

This nautical-inspired collection features Clear Seedy glass cones suspended by a yoke frame. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.


  • •Oil rubbed bronze finish chandelier from the Seafarer collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes five 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.