Zoro Homepage

Selene 52'' 3-Blade Fan With LED Light Kit, Black

  • Mfr # 88841BK

  • Zoro # G414681281


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
52 in
Material
Steel
Height
16.75 in
Lumens
1080
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88841BK
Zoro #
G414681281
UPC #
783209317239
Country of Origin
China

Dimensions

Width
52 in
Height
16.75 in
Length
52 in

Details

Item
Indoor Ceiling Fan
Material
Steel
Lumens
1080
Standards
cETLus
Watts
24W

Description

Curved elements are accentuated in this classic fan interpretation. Plywood blades offer reversible finish options that extend style choices. An additional cover plate is included if the light kit is not needed. Available in Matte Black with Black/Walnut fan blades, Satin Nickel with Silver/Distressed Wood blades, or Matte White with Matte White/White Oak blades.


  • •Black finish indoor ceiling fan from the Selene collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 24-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.