
Sentinel 1-Light Mini Pendant
Mfr # 25252CLBK
Zoro # G908971058
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
11.25 in
Lamp Type
Incandescent
Voltage
120V
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25252CLBK
Zoro #
G908971058
UPC #
783209224100
Country of Origin
China
Dimensions
Height
11.25 in
Width
6.75 in
Overall Length
6.75 in
Details
Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Application
Residential
Dimmable
Dimmable
Standards
cULus
Watts
60W
Material
Steel, Glass
Bulb Base Type
E26 Medium
Weight (Lbs)
4.41 lbs
Indoor or Outdoor
Indoor
Lens Material
Glass
Description
This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.