
Sentinel 1-Light Wall Sconce
Mfr # 25259CLBK
Zoro # G808971226
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Dimmable
Dimmable
Fixture Voltage
120V
Material
Steel, Glass
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25259CLBK
Zoro #
G808971226
UPC #
783209224247
Country of Origin
China
Dimensions
Height
10 in
Length
7.75 in
Depth (In)
4 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Black
Item
Wall Sconce
Material
Steel, Glass
Color
Nickel
Standards
cULus
Application
Residential
Lamp Watts
60W
Lamp Type
Incandescent
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor
Lens Material
Glass
Weight (Lbs)
2.38 lbs
Description
This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.