
Sentinel 3-Light Pendant
Mfr # 25254CLBK
Zoro # G708971388
product price: $348.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
20.75 in
Lamp Type
Incandescent
Voltage
120V
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25254CLBK
Zoro #
G708971388
UPC #
783209224186
Country of Origin
China
Dimensions
Height
20.75 in
Width
20.75 in
Overall Length
20.75 in
Details
Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Standards
cULus
Application
Residential
Material
Steel, Glass
Dimmable
Dimmable
Watts
60W
Bulb Base Type
E26 Medium
Weight (Lbs)
11.95 lbs
Lens Material
Glass
Indoor or Outdoor
Indoor
Description
This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.