Zoro Homepage

Sentinel 3-Light Pendant

  • Mfr # 25254CLSN

  • Zoro # G408971398


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Lamp Type
Incandescent
Voltage
120V
Overall Length
20.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25254CLSN
Zoro #
G408971398
UPC #
783209224179
Country of Origin
China

Dimensions

Height
20.75 in
Width
20.75 in
Overall Length
20.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Watts
60W
Dimmable
Dimmable
Application
Residential
Standards
cULus
Material
Steel, Glass
Weight (Lbs)
11.95 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Lens Material
Glass

Description

This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.