Zoro Homepage

Sentinel 3-Light Semi Flush

  • Mfr # 25250CLBK

  • Zoro # G908971386


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Color
Nickel
Overall Length
13.25 in
Standards
cULus
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25250CLBK
Zoro #
G908971386
UPC #
783209224148
Country of Origin
China

Dimensions

Height
11.75 in
Overall Length
13.25 in
Overall Width
13.25 in

Details

Item
Semi-Flush Mount
Finish
Black
Color
Nickel
Standards
cULus
Voltage
120V
Application
Residential
Material
Steel, Glass
Indoor/Outdoor
Indoor
Wattage
60W
Bulb Type
Incandescent
Bulb Base Type
E12 Candelabra
Dimmable
Dimmable
Lens Material
Glass
Weight (Lbs)
5.47 lbs

Description

This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.