Zoro Homepage

Sentinel 4-Light Pendant

  • Mfr # 25253CLBK

  • Zoro # G508971083


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
21.5 in
Lamp Type
Incandescent
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25253CLBK
Zoro #
G508971083
UPC #
783209224124
Country of Origin
China

Dimensions

Height
21.5 in
Width
12 in
Overall Length
12 in

Details

Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Watts
60W
Application
Residential
Standards
cULus
Material
Steel, Glass
Dimmable
Dimmable
Indoor or Outdoor
Indoor
Weight (Lbs)
8.11 lbs
Lens Material
Glass
Bulb Base Type
E12 Candelabra

Description

This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.