
Sentinel 4-Light Pendant
Mfr # 25253CLSN
Zoro # G308971085
product price: $344.00
/ea
Free Shipping & Returns
Key Features
Height
21.5 in
Lamp Type
Incandescent
Voltage
120V
Watts
60W
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25253CLSN
Zoro #
G308971085
UPC #
783209224117
Country of Origin
China
Dimensions
Height
21.5 in
Width
12 in
Overall Length
12 in
Details
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Watts
60W
Application
Residential
Dimmable
Dimmable
Standards
cULus
Material
Steel, Glass
Bulb Base Type
E12 Candelabra
Lens Material
Glass
Weight (Lbs)
8.11 lbs
Indoor or Outdoor
Indoor
Description
This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.