Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentinel 6-Light Chandelier

  • Mfr # 25255CLBK

  • Zoro # G008971118


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Color
Nickel
Material
Steel, Glass
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25255CLBK
Zoro #
G008971118
UPC #
783209224162
Country of Origin
China

Dimensions

Width
24 in
Height
22.75 in
Length
24 in

Details

Item
Single-Tier Chandelier
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Color
Nickel
Material
Steel, Glass
Dimmable
Dimmable
Voltage
120V
Application
Residential
Standards
cULus
Weight (Lbs)
11.15 lbs
Lens Material
Glass
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra

Description

This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.