Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentinel 6-Light Chandelier

  • Mfr # 25255CLSN

  • Zoro # G008971163


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Standards
cULus
Dimmable
Dimmable
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25255CLSN
Zoro #
G008971163
UPC #
783209224155
Country of Origin
China

Dimensions

Length
24 in
Height
22.75 in
Width
24 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Fixture Wattage
60W
Standards
cULus
Dimmable
Dimmable
Voltage
120V
Material
Steel, Glass
Application
Residential
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra
Lens Material
Glass
Weight (Lbs)
11.15 lbs

Description

This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.