Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry 1-Light 9" Wide Black Pendant Light

  • Mfr # 3058WGBK

  • Zoro # G1896978


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
9
Length
Black
Width
Die Cast Aluminum, Glass
Housing Finish
Black
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3058WGBK
Zoro #
G1896978
UPC #
783209221697
Country of Origin
China

Dimensions

Height
9
Length
Black
Width
Die Cast Aluminum, Glass
Size
Black
Overall Length
19.75
Overall Height
9
Thickness
120
Inside Diameter
95
Minimum Height
24
Maximum Height
95
Chain Length
72
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
95 in
Canopy Width
5 in
Canopy Height
1.25 in
Canopy Length
5 in
Minimum Hanging Length
24 in

Details

Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Sentry
Item
Outdoor Hanging Lantern
Collection
Sentry
Lamp Included
No
Lamp Watts
60 W
For Use With
5.24
Watts
60 W
Material
Die Cast Aluminum, Glass
Shade Finish
Water Glass
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Slope Angle
30°
Location Rating
Wet
Adjustable
No

Description

Featuring a Die Cast frame of Black with clear Water Glass and added detail to the support rails, the Sentry collection represents a timeless classic reborn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.