
Shutters 1-Light Medium Outdoor Wall Sconce
Mfr # 40634WZBK
Zoro # G508391799
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.5 in
Height
18 in
Watts
60W
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40634WZBK
Zoro #
G508391799
UPC #
783209290259
Country of Origin
China
Dimensions
Width
8.5 in
Height
18 in
Size
1 Light Medium
Depth (In)
8.75 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Finish
Weathered Zinc/Black
Standards
cETLus
Lamp Type
Incandescent
Dimmable
Non-Dimmable
Indoor or Outdoor
Outdoor
Material
EPMM, Aluminum
Bulb Base Type
E26 Medium
Application
Residential
Weight (Lbs)
3.41 lbs
Description
Contrasting louvered insets are set within Matte Black trapezoidal frames. The frames are made of Vivex so their finish will withstand harsher climates. The louvered panel insets are made of aluminum and feature a full cut-off design aesthetic making this design suitable for Dark Sky applications. An added benefit is the removal of glass altogether, adding a robust quality to the construction of the fixtures leading to longevity and lower maintenance. These wide plank louver panels complement the design's coastal styling adding interest in contrasting Weathered Zinc or White options, while the matte Black finish blends into the frame for a cleaner, more seamless approach.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.