Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutters 1-Light Small Outdoor Wall Sconce

  • Mfr # 40632BK

  • Zoro # G008391855


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.5 in
Height
14 in
Watts
60W
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40632BK
Zoro #
G008391855
UPC #
783209290211
Country of Origin
China

Dimensions

Width
7.5 in
Height
14 in
Size
1 Light Small
Depth (In)
8.25 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Finish
Black
Dimmable
Non-Dimmable
Lamp Type
Incandescent
Standards
cETLus
Material
EPMM, Aluminum
Weight (Lbs)
2.97 lbs
Application
Residential
Bulb Base Type
E26 Medium
Color
Nickel
Indoor or Outdoor
Outdoor

Description

Contrasting louvered insets are set within Matte Black trapezoidal frames. The frames are made of Vivex so their finish will withstand harsher climates. The louvered panel insets are made of aluminum and feature a full cut-off design aesthetic making this design suitable for Dark Sky applications. An added benefit is the removal of glass altogether, adding a robust quality to the construction of the fixtures leading to longevity and lower maintenance. These wide plank louver panels complement the design's coastal styling adding interest in contrasting Weathered Zinc or White options, while the matte Black finish blends into the frame for a cleaner, more seamless approach.


  • •Black finish outdoor wall sconce from the Shutters collection
  • •Constructed from high quality epmm and aluminum
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.