
Sleek 1-Light Mini Pendant
Mfr # 91840CDSN
Zoro # G208971093
product price: $78.00
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
4 in
Lamp Type
Incandescent
Voltage
120V
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91840CDSN
Zoro #
G208971093
UPC #
783209263703
Country of Origin
China
Dimensions
Height
7 in
Width
4 in
Details
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Item
Mini Pendant
Application
Residential
Standards
cETLus
Dimmable
Non-Dimmable
Watts
60W
Material
Steel + Glass
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
1.8 lbs
Lens Material
Glass
Description
Cylinders in Clear Seeded glass on simple Satin Nickel frames or matte Black frames with Antiqued Brass socket covers. Pivoting arms on chandelier allow it to direct light up or down. Use filament lamps either tubular or Edison in shape for a Coastal or Industrial look, or use a traditional A19 to create a more transitional look. A full range of affordable lighting for the kitchen, dining room, bathroom, or bedroom that easily complements fashionable finishes and lasting styles.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.