Zoro Homepage

Sleek 3-Light Bath Vanity

  • Mfr # 11843CDABBK

  • Zoro # G201707033


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
7-1/2 in
Width
24 in
Voltage
120V
Number of Lights
3
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11843CDABBK
Zoro #
G201707033
UPC #
783209257900
Country of Origin
China

Dimensions

Height
7-1/2 in
Width
24 in
Back Plate Height
4-3/4 in
Wire Length
8 in
Back Plate Width
7 in
Shade Height
6-1/4 in

Details

Voltage
120V
Number of Lights
3
Light Type
Incandescent
Shade Material
Glass
Dimmable
Yes
Max. Fixture Wattage
60
Lamp Included
No
Finish
Antique Brass / Black
Material
Steel; Glass
Theme
Sleek
Install Direction
Up/Down
Bulb Shape
A19
Extension
5-1/4 in
Glass Finish
Seedy
Bulb Base Type
E26 Medium
Lighting Direction
Up/Down

Description

Cylinders in Clear Seedy glass on simple matte Black frames with Antique Brass socket covers. A clean and easily maintained fixture that easily coordinates with your stylish bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.