Zoro Homepage

Sleek 3-Light Bath Vanity

  • Mfr # 11843CDSN

  • Zoro # G308971016


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11843CDSN
Zoro #
G308971016
UPC #
783209263628
Country of Origin
China

Dimensions

Height
7.5 in
Width
24 in
Depth (In)
5.25 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Material
Steel + Glass
Lamp Watts
60W
Application
Residential
Dimmable
Non-Dimmable
Standards
cETLus
Lens Material
Glass
Weight (Lbs)
2.05 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor

Description

Cylinders in Clear Seeded glass on simple Satin Nickel frames or matte Black frames with Antiqued Brass socket covers. Pivoting arms on chandelier allow it to direct light up or down. Use filament lamps either tubular or Edison in shape for a Coastal or Industrial look, or use a traditional A19 to create a more transitional look. A full range of affordable lighting for the kitchen, dining room, bathroom, or bedroom that easily complements fashionable finishes and lasting styles.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.