Zoro Homepage

Sleek 5-Light Bath Vanity

  • Mfr # 11845CDABBK

  • Zoro # G201707064


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Lamp Type
E26 Medium
Number of Lights
5
Light Type
Incandescent
Shade Material
Glass; Steel + Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11845CDABBK
Zoro #
G201707064
UPC #
783209257931
Country of Origin
China

Dimensions

Height
7.5 in
Back Plate Width
7 in
Backplate Height
4.75 in
Wire Length
8 in
Shade Height
6.25 in

Details

Lamp Type
E26 Medium
Number of Lights
5
Light Type
Incandescent
Shade Material
Glass; Steel + Glass
Dimmable
Yes
Glass Color
Seedy
Bulb Shape
A19
Input Voltage
120V
Lighting Direction
Up / Down
Installation Direction
Up / Down
Output Voltage
120V

Description

Cylinders in Clear Seedy glass on simple matte Black frames with Antique Brass socket covers. A clean and easily maintained fixture that easily coordinates with your stylish bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.