
Sleek 5-Light Chandelier
Mfr # 11846CDABBK
Zoro # G108971131
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Fixture Wattage
60W
Color
Bronze
Height
9 in
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11846CDABBK
Zoro #
G108971131
UPC #
783209263659
Country of Origin
China
Dimensions
Height
9 in
Width
24.5 in
Details
Item
Chandelier
Housing Finish
Antique Brass / Black
Lamp Type
Incandescent
Fixture Wattage
60W
Color
Bronze
Standards
cETLus
Voltage
120V
Material
Steel + Glass
Dimmable
Non-Dimmable
Application
Residential
Bulb Base Type
E26 Medium
Weight (Lbs)
9.26 lbs
Indoor or Outdoor
Indoor
Lens Material
Glass
Description
Cylinders in Clear Seeded glass on simple Satin Nickel frames or matte Black frames with Antiqued Brass socket covers. Pivoting arms on chandelier allow it to direct light up or down. Use filament lamps either tubular or Edison in shape for a Coastal or Industrial look, or use a traditional A19 to create a more transitional look. A full range of affordable lighting for the kitchen, dining room, bathroom, or bedroom that easily complements fashionable finishes and lasting styles.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.