This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11848CDABBK
Zoro #
G508971168
UPC #
783209263673
Country of Origin
China
Dimensions
Width
34 in
Height
9 in
Details
Item
Chandelier
Housing Finish
Antique Brass / Black
Lamp Type
Incandescent
Fixture Wattage
60W
Color
Bronze
Material
Steel + Glass
Application
Residential
Standards
cETLus
Dimmable
Non-Dimmable
Voltage
120V
Bulb Base Type
E26 Medium
Weight (Lbs)
14.8 lbs
Lens Material
Glass
Indoor or Outdoor
Indoor
Description
Cylinders in Clear Seeded glass on simple Satin Nickel frames or matte Black frames with Antiqued Brass socket covers. Pivoting arms on chandelier allow it to direct light up or down. Use filament lamps either tubular or Edison in shape for a Coastal or Industrial look, or use a traditional A19 to create a more transitional look. A full range of affordable lighting for the kitchen, dining room, bathroom, or bedroom that easily complements fashionable finishes and lasting styles.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.