Zoro Homepage

Snug 4'' LED Recessed DownLight 3000K, White

  • Mfr # 87653WTWT

  • Zoro # G914681231


product price: $18.00
/ea

Key Features

Lumens
750
Length
4.75 in
Width
4.75 in
Height
1 in
Housing Material
Aluminum, Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87653WTWT
Zoro #
G914681231
UPC #
783209309364
Country of Origin
China

Dimensions

Length
4.75 in
Width
4.75 in
Height
1 in

Details

Item
Utility Items
Lumens
750
Housing Material
Aluminum, Acrylic
Standards
cETLus
Max. Wattage
11W
Color
White
Bulb Type
AC Intergrated
Lamp Quantity
1
Lamp Included
Integrated
Damp/Wet Rating
Wet
Energy Star Compliant
No
Lighting Technology
LED
Shade Material
Polycarbonate

Description

Designed to install snug into a 4-0 junction box, this surface mounted fixture boasts the lowest profile possible similar to recessed lighting. The twist locking trim easily removes for installation with a frame that can be mudded-in for an even more streamlined design. Economically priced, the Snug is ideal for residential or commercial spaces looking for a more attractive option.


  • •White finish utility items from the Snug collection
  • •Constructed from high quality aluminum and acrylic
  • •This fixture utilizes one 11-watt AC intergrated LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.