Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snug 4'' LED Recessed DownLight CCT Select, White

  • Mfr # 87655WTWT

  • Zoro # G914681286


product price: $20.00
/ea

Key Features

Lumens
800
Length
4.75 in
Width
4.75 in
Height
1 in
Housing Material
Aluminum, Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87655WTWT
Zoro #
G914681286
UPC #
783209309371
Country of Origin
China

Dimensions

Length
4.75 in
Width
4.75 in
Height
1 in

Details

Item
Utility Items
Lumens
800
Housing Material
Aluminum, Acrylic
Max. Wattage
11W
Standards
cETLus
Lamp Included
Integrated
Shade Material
Polycarbonate
Damp/Wet Rating
Wet
Lamp Quantity
1
Energy Star Compliant
No
Lighting Technology
LED
Color
White
Bulb Type
AC Intergrated

Description

Designed to install snug into a 4-0 junction box, this surface mounted fixture boasts the lowest profile possible similar to recessed lighting. The twist locking trim easily removes for installation with a frame that can be mudded-in for an even more streamlined design. Economically priced, the Snug is ideal for residential or commercial spaces looking for a more attractive option.


  • •White finish utility items from the Snug collection
  • •Constructed from high quality aluminum and acrylic
  • •This fixture utilizes one 11-watt AC intergrated LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.