Zoro Homepage

Spec 18'' LED Bath Bar CCT Select, Satin Nickel

  • Mfr # 52030SN

  • Zoro # G014681360


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
4.75 in
Lamp Type
PCB Integrated
Lighting Technology
LED
Max. Fixture Wattage
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52030SN
Zoro #
G014681360
UPC #
783209309012
Country of Origin
China

Dimensions

Width
18 in
Height
4.75 in
Depth
2.75 in

Details

Item
Utility Items
Lamp Type
PCB Integrated
Lighting Technology
LED
Max. Fixture Wattage
12W
Color
Satin Nickel
Lamp Quantity
1
Lighting Certification
cETLus
Lamp Included
Integrated
Material
Aluminum
Lumens
1250
Shade Material
Polycarbonate
Energy Star Compliant
Yes
Damp/Wet Rating
Damp

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.


  • •Satin nickel finish utility items from the Spec collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 12-watt PCB LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.