Zoro Homepage

Spec 24 LED Bath Bar CCT Select

  • Mfr # 52032BK

  • Zoro # G008971293


product price: $102.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4.75 in
Width
24 in
Lamp Type
LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52032BK
Zoro #
G008971293
UPC #
783209289215
Country of Origin
China

Dimensions

Height
4.75 in
Width
24 in
Depth (In)
2.75 in

Details

Color
Nickel
Item
Bath Vanity
Housing Finish
Black
Lamp Type
LED
Voltage
120V-277V
Number of Lights
1
Color Temp.
Select 27/35/40 K
Material
Aluminum
Standards
cETLus
Lamp Watts
16W
Lamp Included
Yes
Dimmable
Dimmable
Application
Residential
Lens Material
Polycarbonate
Indoor or Outdoor
Indoor
Bulb Base Type
PCB Integrated
Weight (Lbs)
1.85 lbs
Color Rendering Index
90
Lumens
1440

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.