Zoro Homepage

Spec 30 LED Bath Bar CCT Select

  • Mfr # 52034SN

  • Zoro # G008971033


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
30 in
Lamp Type
LED
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52034SN
Zoro #
G008971033
UPC #
783209289253
Country of Origin
China

Dimensions

Height
4.75 in
Width
30 in
Depth (In)
2.75 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120V-277V
Number of Lights
1
Color Temp.
Select 27/35/40 K
Lamp Included
Yes
Standards
cETLus
Lamp Watts
20W
Material
Aluminum
Dimmable
Dimmable
Application
Residential
Weight (Lbs)
2.42 lbs
Indoor or Outdoor
Indoor
Lumens
1800
Bulb Base Type
PCB Integrated
Lens Material
Polycarbonate
Color Rendering Index
90

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.