Zoro Homepage

Spec 30'' LED Bath Bar CCT Select, Polished Chrome

  • Mfr # 52034PC

  • Zoro # G614681401


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Width
30 in
Height
4.75 in
Material
Aluminum
Lighting Certification
cETLus
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52034PC
Zoro #
G614681401
UPC #
783209309029
Country of Origin
China

Dimensions

Width
30 in
Height
4.75 in
Depth
2.75 in

Details

Item
Utility Items
Material
Aluminum
Lighting Certification
cETLus
Lamp Included
Integrated
Max. Fixture Wattage
20W
Lighting Technology
LED
Lamp Quantity
1
Color
Polished Chrome
Lamp Type
PCB Integrated
Damp/Wet Rating
Damp
Energy Star Compliant
Yes
Lumens
1550
Shade Material
Polycarbonate

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.


  • •Polished chrome finish utility items from the Spec collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 20-watt PCB LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.