Zoro Homepage

Spectre 20'' Table Lamp, Black/Natural Aged Brass

  • Mfr # 21197CRBKNAB

  • Zoro # G614681951


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
8.75 in
Material
Steel, Glass
Color
Black / Natural Aged Brass
Bulb Type
DC Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21197CRBKNAB
Zoro #
G614681951
UPC #
783209323049
Country of Origin
China

Dimensions

Height
22.25 in
Width
8.75 in
Length
8.75 in

Details

Material
Steel, Glass
Color
Black / Natural Aged Brass
Bulb Type
DC Integrated
Item
Table Lamp
Maximum Wattage
27W
Standards
cETLus
Bulbs Included
Integrated
Number of Bulbs
1
Shade Material
Glass
Energy Star Compliant
No
Lighting Technology
LED
Damp/Wet Rating
Dry
Lumens
1220

Description

Panes of clear ribbed glass are secured with oversized knurled Natural Aged Brass pins on a Matte Black frame. Obscured by the glass texture, the integrated LED is not only soft on the eyes but also provides an abundance of illumination. Varied configurations of linear pendants, flush mounts, desk lamp, and vanity lights round out this collection. The vanity lights feature an easily accessible 5-CCT toggle switch that allows you to set different light color temperatures during or after installation.


  • •Black and natural aged brass finish table lamp from the Spectre collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 27-watt DC integrated LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.