Zoro Homepage

Spectre 24'' Wall Sconce, Black/Natural Aged Brass

  • Mfr # 21192CRBKNAB

  • Zoro # G114704600


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
6 in
Lighting Technology
LED
Max. Fixture Wattage
24W
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21192CRBKNAB
Zoro #
G114704600
UPC #
783209322998
Country of Origin
China

Dimensions

Height
24 in
Width
6 in
Depth
3 in

Details

Item
Wall Sconce
Lighting Technology
LED
Max. Fixture Wattage
24W
Energy Star Compliant
No
Lighting Certification
cETLus
Lamp Included
Integrated
Housing Material
Steel, Glass
Lamp Quantity
1
Bulb Type
DC Integrated
Damp/Wet Rating
Damp
Lumens
1360
Color
Black / Natural Aged Brass
Shade Material
Glass

Description

Panes of clear ribbed glass are secured with oversized knurled Natural Aged Brass pins on a Matte Black frame. Obscured by the glass texture, the integrated LED is not only soft on the eyes but also provides an abundance of illumination. Varied configurations of linear pendants, flush mounts, desk lamp, and vanity lights round out this collection. The vanity lights feature an easily accessible 5-CCT toggle switch that allows you to set different light color temperatures during or after installation.


  • •Black and natural aged brass finish wall sconce from the Spectre collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 24-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.